Makita Rechargeable Board Cutter

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)6
Cutting Capacity, Wood (mm)15
Cutting capacity (mm) gypsum board30
Number of strokes (min<sup>-1</sup> [times/min])0~6000
Stroke (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-capacity 6.0Ah model! Excellent balance and stable straight cuts. Includes a dust box. Designed to allow dust to enter when cutting upwards. Can collect dust when cutting approximately 20m of 12.5mm thick plasterboard. Can be connected to a dust collector (sold separately). Equipped with a high-brightness LED. Brightly illuminates the marking line for easy tracking. Easy-to-read cutting position. Blade cover. Covers the blade when storing. Can be stored in the machine when working. Can use dedicated blades and cutter blades (OLFA blade width 18mm). Infinitely variable speed trigger. Easily control when starting and finishing cuts.
Warning
High-capacity 6.0Ah model! Excellent balance and stable straight cuts. Includes a dust box. Designed to allow dust to enter when cutting upwards. Can collect dust when cutting approximately 20m of 12.5mm thick plasterboard. Can be connected to a dust collector (sold separately). Equipped with a high-brightness LED. Brightly illuminates the marking line for easy tracking. Easy-to-read cutting position. Blade cover. Covers the blade when storing. Can be stored in the machine when working. Can use dedicated blades and cutter blades (OLFA blade width 18mm). Infinitely variable speed trigger. Easily control when starting and finishing cuts.
Feature
High-capacity 6.0Ah model! Excellent balance and stable straight cuts. Includes a dust box. Designed to allow dust to enter when cutting upwards. Can collect dust when cutting approximately 20m of 12.5mm thick plasterboard. Can be connected to a dust collector (sold separately). Equipped with a high-brightness LED. Brightly illuminates the marking line for easy tracking. Easy-to-read cutting position. Blade cover. Covers the blade when storing. Can be stored in the machine when working. Can use dedicated blades and cutter blades (OLFA blade width 18mm). Infinitely variable speed trigger. Easily control when starting and finishing cuts.

Ulasan Produk

Tidak ada ulasan