Makita Rechargeable Board Cutter (Mesin Gergaji Jigsaw Baterai)

Sebelum PPN:
Rp5.099.900 - Rp8.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)4
Battery Voltage (V)10.8
Cutting Capacity, Wood (mm)15
Cutting capacity (mm) gypsum board30
Main Unit Dimensions, Length L x Width W x Height H (mm)248 x 79 x 280 (including battery)
Mass (kg)1.6 (including battery)
Number of strokes (min<sup>-1</sup> [times/min])0~6000
Stroke (mm)6
Work Volume (Reference)(Per charge) Gypsum board/(Thickness 12.5mm x 1) Approx. 240m, (Thickness 9.5mm x 2) Approx. 110m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent balance and stable straight cuts. Compact yet powerful. Includes a dust box. Designed to allow dust to enter when cutting upwards. Can collect dust when cutting approximately 20m of 12.5mm thick plasterboard. Can be connected to a dust collector (sold separately). Equipped with a high-brightness LED. Brightly illuminates the marking line for easy tracking. Easy-to-read cutting position. Blade cover. Covers the blade when storing. Can be stored inside the machine when working. Can use dedicated blades and cutter blades (18mm blade width). Infinitely variable speed trigger. Easily control when starting and finishing cuts.
Warning
Excellent balance and stable straight cuts. Compact yet powerful. Includes a dust box. Designed to allow dust to enter when cutting upwards. Can collect dust when cutting approximately 20m of 12.5mm thick plasterboard. Can be connected to a dust collector (sold separately). Equipped with a high-brightness LED. Brightly illuminates the marking line for easy tracking. Easy-to-read cutting position. Blade cover. Covers the blade when storing. Can be stored inside the machine when working. Can use dedicated blades and cutter blades (18mm blade width). Infinitely variable speed trigger. Easily control when starting and finishing cuts.
Feature
Excellent balance and stable straight cuts. Compact yet powerful. Includes a dust box. Designed to allow dust to enter when cutting upwards. Can collect dust when cutting approximately 20m of 12.5mm thick plasterboard. Can be connected to a dust collector (sold separately). Equipped with a high-brightness LED. Brightly illuminates the marking line for easy tracking. Easy-to-read cutting position. Blade cover. Covers the blade when storing. Can be stored inside the machine when working. Can use dedicated blades and cutter blades (18mm blade width). Infinitely variable speed trigger. Easily control when starting and finishing cuts.

Ulasan Produk

Tidak ada ulasan