Makita Rechargeable blower (UB185)

Sebelum PPN:
Rp2.199.900 - Rp7.499.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)0~3.2
Applicable batterylithium ion
Dust Capacity (L)2
Function3-stage dial adjustment + stepless speed switch/static prevention
Height (mm)210
Length (mm)517
Mass (kg)1.8 (with battery installed)
Power Input (V)DC 18
Vacuum of Dust Collector (kPa)0 ~ 5.8 (0 ~ 591 mm faucet)
Width (mm)156
Work volume per chargeStrong: about 13 minutes, medium: about 30 minutes, low: about 80 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increased maximum air volume by approximately 23%. Increased outlet diameter. Compact size for comfortable handling. Adjustable air volume. Dust collection function possible. Anti-static measures for cleaning after sash installation.
Warning
Increased maximum air volume by approximately 23%. Increased outlet diameter. Compact size for comfortable handling. Adjustable air volume. Dust collection function possible. Anti-static measures for cleaning after sash installation.
Feature
Increased maximum air volume by approximately 23%. Increased outlet diameter. Compact size for comfortable handling. Adjustable air volume. Dust collection function possible. Anti-static measures for cleaning after sash installation.

Ulasan Produk

Tidak ada ulasan