Makita Rechargeable blower (main unit only) 40V max

Sebelum PPN:
Rp3.599.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)0~3.6
Dimensions (Length L x Width W x Height H) (mm)515x156x227
Dust Capacity (L)2
Included AccessoriesDust bag/nozzle
Mass (kg)2
Operating Time[When using BL4025] Strong: Approx. 20 minutes / Medium: Approx. 1 hour / Weak: Approx. 2 hours
Voltage (V)DC 36 (40max)
Wind Speed (m/s)99(max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the 40Vmax compact blower/Powerful blowing with large air volume.
A lightweight 2.0 kg, powerful, compact type with a large air volume.
Maximum airflow increased by approximately 12% (compared to the manufacturer's 18V model)/Expanded air intake area/Achieves maximum airflow of 3.6m3/min.
・Compact and easy to handle/total length 515mm
- Battery placement that doesn't get in the way/Battery does not protrude on the operator's side/Positioned to not get in the way.
- 3-stage dial adjustment + stepless speed switch/air volume can be freely controlled.
- Dust collection is possible/Dust collection is possible using the standard dust bag included.
-Waterproof and dustproof "APT"
- For blowing away dust in a variety of situations - For cleaning after sash installation - For cleaning work sites - For cleaning anchor pilot holes *When using the anchor nozzle, sold separately.
Other features: Anti-static measures
Warning
Introducing the 40Vmax compact blower/Powerful blowing with large air volume.
A lightweight 2.0 kg, powerful, compact type with a large air volume.
Maximum airflow increased by approximately 12% (compared to the manufacturer's 18V model)/Expanded air intake area/Achieves maximum airflow of 3.6m3/min.
・Compact and easy to handle/total length 515mm
- Battery placement that doesn't get in the way/Battery does not protrude on the operator's side/Positioned to not get in the way.
- 3-stage dial adjustment + stepless speed switch/air volume can be freely controlled.
- Dust collection is possible/Dust collection is possible using the standard dust bag included.
-Waterproof and dustproof "APT"
- For blowing away dust in a variety of situations - For cleaning after sash installation - For cleaning work sites - For cleaning anchor pilot holes *When using the anchor nozzle, sold separately.
Other features: Anti-static measures
Feature
Introducing the 40Vmax compact blower/Powerful blowing with large air volume.
A lightweight 2.0 kg, powerful, compact type with a large air volume.
Maximum airflow increased by approximately 12% (compared to the manufacturer's 18V model)/Expanded air intake area/Achieves maximum airflow of 3.6m3/min.
・Compact and easy to handle/total length 515mm
- Battery placement that doesn't get in the way/Battery does not protrude on the operator's side/Positioned to not get in the way.
- 3-stage dial adjustment + stepless speed switch/air volume can be freely controlled.
- Dust collection is possible/Dust collection is possible using the standard dust bag included.
-Waterproof and dustproof "APT"
- For blowing away dust in a variety of situations - For cleaning after sash installation - For cleaning work sites - For cleaning anchor pilot holes *When using the anchor nozzle, sold separately.
Other features: Anti-static measures

Ulasan Produk

Tidak ada ulasan