Makita Rechargeable blower

Sebelum PPN:
Rp12.999.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)(Strong) 4.4, (Weak) 2.6
Applicable batterylithium ion
Battery Capacity (AH)6
Height (mm)194
Included AccessoriesLong nozzle / shoulder belt, battery BL1860B x 2/2 ports with quick charger DC18RD
Length (mm)905
Mass (kg)3.1 (with battery installed)
Power Input (V)DC 36 (18 + 18)
TypeBattery / charger set
Width (mm)141
Wind Speed (with Nozzle)(m/s)(Strong) 93, (Weak) 57
Work volume per chargeStrong: about 36 minutes, weak: about 109 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
APT: Best-in-class drip-proof and dust-proof design. One-touch switch for comfortable continuous operation. One-touch airflow control (strong/weak) and one-touch battery low notification. Each battery comes with two red LEDs to indicate low battery. Noise levels equivalent to AC units. Compact storage of 420mm (when nozzle is removed).
Warning
APT: Best-in-class drip-proof and dust-proof design. One-touch switch for comfortable continuous operation. One-touch airflow control (strong/weak) and one-touch battery low notification. Each battery comes with two red LEDs to indicate low battery. Noise levels equivalent to AC units. Compact storage of 420mm (when nozzle is removed).
Feature
APT: Best-in-class drip-proof and dust-proof design. One-touch switch for comfortable continuous operation. One-touch airflow control (strong/weak) and one-touch battery low notification. Each battery comes with two red LEDs to indicate low battery. Noise levels equivalent to AC units. Compact storage of 420mm (when nozzle is removed).

Ulasan Produk

Tidak ada ulasan