Makita Rechargeable blower

Sebelum PPN:
Rp4.199.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)(Strong) 4.4, (Weak) 2.6
Applicable batterylithium ion
Height (mm)194
Included AccessoriesLong nozzle, shoulder belt
Length (mm)905
Mass (kg)3.1 (with battery installed)
Power Input (V)DC 36 (18 + 18)
TypeMain unit only (battery / charger sold separately)
Width (mm)141
Wind Speed (with Nozzle)(m/s)(Strong) 93, (Weak) 57
Work volume per chargeStrong: about 36 minutes, weak: about 109 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two 18V batteries (36V) provide powerful blowing and low noise! Compatible with all 82 models of lithium-ion 18V series batteries (as of December 2013). APT water- and dust-proof design with one-touch switch. Low battery indicator. Noise levels equivalent to AC units. Compact storage at 420mm (with nozzle removed).
Warning
Two 18V batteries (36V) provide powerful blowing and low noise! Compatible with all 82 models of lithium-ion 18V series batteries (as of December 2013). APT water- and dust-proof design with one-touch switch. Low battery indicator. Noise levels equivalent to AC units. Compact storage at 420mm (with nozzle removed).
Feature
Two 18V batteries (36V) provide powerful blowing and low noise! Compatible with all 82 models of lithium-ion 18V series batteries (as of December 2013). APT water- and dust-proof design with one-touch switch. Low battery indicator. Noise levels equivalent to AC units. Compact storage at 420mm (with nozzle removed).

Ulasan Produk

Tidak ada ulasan