Makita rechargeable backpack cleaner

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dust Capacity (L)6
Dust collection systemPaper pack type
Height (mm)523
Included AccessoriesHose (inner diameter 32 mm x 1.0 m), pending pipe, telescopic straight pipe, switching nozzle, free nozzle, hose band (serious mounting), paper pack (10 sheets + machine mounting)
Length (mm)297
Mass (kg)6.7 (including battery)
Maximum Airflow (m<sup>3</sup>/min)2.2
Operating Noise (dB) (A)Powerful 66, strong 62, standard 58
Power Input (V)DC 36 (18 + 18)
Product TypeBody
Suction Work Rate (W)(Maximum) Powerful 95, Strong 50, Standard 25
Vacuum of Dust Collector (kPa)11
Width (mm)174

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increased dust collection capacity & reduced noise
Warning
Increased dust collection capacity & reduced noise
Feature
Increased dust collection capacity & reduced noise

Ulasan Produk

Tidak ada ulasan