Makita Rechargeable angle drill

Sebelum PPN:
Rp2.499.900
Spesifikasi
Batterylithium ion
Battery Voltage (V)10.8
Chucking Size (mm)1.5~10
Drilling Capacity, to Steel (mm)10
Drilling Capacity, to Wood (mm)12
Included AccessoriesChuck key 4 (254201-4)
Main Unit Dimensions, Length L x Width W x Height H (mm)298x52x77
Rotational Speed (min <sup>-1</sup> [rpm])0~800
Typeonly a main part

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim, compact grip. For drilling in tight spaces. For drilling in high places. For drilling in places where pipes interfere. High-intensity LED light. Large lever switch. Chuck key holder.
Warning
Slim, compact grip. For drilling in tight spaces. For drilling in high places. For drilling in places where pipes interfere. High-intensity LED light. Large lever switch. Chuck key holder.
Feature
Slim, compact grip. For drilling in tight spaces. For drilling in high places. For drilling in places where pipes interfere. High-intensity LED light. Large lever switch. Chuck key holder.

Ulasan Produk

Tidak ada ulasan