Makita Rechargeable All-Thread Cutter SC121D Body Only

Sebelum PPN:
Rp38.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)6
Battery Voltage (V)18
Cutting Capacity[All screws] Mild steel (SS400) / Stainless steel (SUS304), W1 / 2 / W3 / 8 / W5 / 16 / M12 / M10 / M8
Included AccessoriesW3 / 8 cutting blade, balance stand, hexagon wrench (4, 6), hydraulic oil (35 mL)
Main Unit Dimensions, Length L x Width W x Height H (mm)212 x 323 x 260 (with handle)
Mass (kg)6.0 (including battery)
Product Typeonly a main part
Set ContentsBody + case (Mac pack type 4)
SpecificationHydraulic
Work Volume (Reference)[Number of disconnections per charge] W1 / 2 (4 minutes): Approx. 440, W3 / 8 (3 minutes): Approx. 560, W5 / 16 (2 minutes, 5 kl): Approx. 650, M12: Approx. 500 Books, M10: Approximately 560, M8: Approximately 650
necessary cutting time (sec.)About 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with stainless steel all-thread W1/2 (4 minutes)! Equipped with a powerful, high-speed cutting brushless motor. Cuts stainless steel W1/2 in about 3 seconds. The fixed cutting balance stand holds the machine horizontally, allowing for parallel cutting of all threads. No deburring required - cuts along the thread groove, leaving no burrs and allowing nuts to fit in easily. System case that can be connected with Macpac Type 4. Return valve (the blade returns to its initial position when the screw is loosened). LED light included.
Warning
Compatible with stainless steel all-thread W1/2 (4 minutes)! Equipped with a powerful, high-speed cutting brushless motor. Cuts stainless steel W1/2 in about 3 seconds. The fixed cutting balance stand holds the machine horizontally, allowing for parallel cutting of all threads. No deburring required - cuts along the thread groove, leaving no burrs and allowing nuts to fit in easily. System case that can be connected with Macpac Type 4. Return valve (the blade returns to its initial position when the screw is loosened). LED light included.
Feature
Compatible with stainless steel all-thread W1/2 (4 minutes)! Equipped with a powerful, high-speed cutting brushless motor. Cuts stainless steel W1/2 in about 3 seconds. The fixed cutting balance stand holds the machine horizontally, allowing for parallel cutting of all threads. No deburring required - cuts along the thread groove, leaving no burrs and allowing nuts to fit in easily. System case that can be connected with Macpac Type 4. Return valve (the blade returns to its initial position when the screw is loosened). LED light included.

Ulasan Produk

Tidak ada ulasan