Makita Rechargeable all-thread cutter

Sebelum PPN:
Rp49.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)6
Battery Voltage (V)18
Cutting CapacityAll screws / mild steel (SS400) / stainless steel (SUS304): W1 / 2 / W3 / 8 / W5 / 16 / M12 / M10 / M8
Cutting SpeedAbout 3 seconds
Included AccessoriesBattery BL1860B, charger DC18RC, system case, W3 / 8 cutting blade, balance stand, hex wrench (4/6), hydraulic oil (35mL)
Main Unit Dimensions, Length L x Width W x Height H (mm)212 x 323 x 260 (with handle)
Mass (kg)6.0 (including battery)
SpecificationHydraulic
Work Volume (Reference)[Number of cuts per charge (when cutting all mild steel screws)] W1 / 2 (4 minutes): Approx. 440, W3 / 8 (3 minutes): Approx. 560, W5 / 16 (2 minutes, 5 kl): Approx. 650, M12: about 500, M10: about 560, M8: about 650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily cut stainless steel all-thread W1/2 (4mm) with hydraulic cutting!
Powerful and fast cutting: Equipped with a brushless motor. Cuts stainless steel W1/2 in about 3 seconds.
Stationary cutting: The balance stand holds the machine horizontally, allowing all screws to be cut parallel.
No need to remove burrs: Cuts to fit the screw groove, so no burrs are produced and the nut goes in smoothly.
Includes Macpac Type 4: Connectable system case.
Return valve (loosen the screw to return the blade to its original position.)
With LED light
Warning
Easily cut stainless steel all-thread W1/2 (4mm) with hydraulic cutting!
Powerful and fast cutting: Equipped with a brushless motor. Cuts stainless steel W1/2 in about 3 seconds.
Stationary cutting: The balance stand holds the machine horizontally, allowing all screws to be cut parallel.
No need to remove burrs: Cuts to fit the screw groove, so no burrs are produced and the nut goes in smoothly.
Includes Macpac Type 4: Connectable system case.
Return valve (loosen the screw to return the blade to its original position.)
With LED light
Feature
Easily cut stainless steel all-thread W1/2 (4mm) with hydraulic cutting!
Powerful and fast cutting: Equipped with a brushless motor. Cuts stainless steel W1/2 in about 3 seconds.
Stationary cutting: The balance stand holds the machine horizontally, allowing all screws to be cut parallel.
No need to remove burrs: Cuts to fit the screw groove, so no burrs are produced and the nut goes in smoothly.
Includes Macpac Type 4: Connectable system case.
Return valve (loosen the screw to return the blade to its original position.)
With LED light

Ulasan Produk

Tidak ada ulasan