Makita Rechargeable 4-mode impact driver

Sebelum PPN:
Rp14.999.900
Spesifikasi
Battery Capacity (AH)6
ColorBlack
Included AccessoriesBattery BL1460B x 2, charger DC18RC, case
Mass (kg)1.7 (including battery)
Number ofImpact (min <sup>-1</sup> [times / min])[Impact] Strong: 0 ~ 3200 / Medium: 0 ~ 2400 / Weak: 0 ~ 1200, [Vibration] High speed: 0 ~ 32400 / Low speed: 0 ~ 8400, [Screw tightening] High speed: 0 ~ 1100 / Low speed: 0 ~ 300
Rotational Speed (min <sup>-1</sup> [rpm])[Impact] Strong: 0-2700/2800, Medium: 0-2200, Weak: 0-1300/1400, [Vibration] High speed: 0-2700/2800, Low speed: 0-700, [Drill] High speed: 0-2700 /2800 / Low speed: 0 ~ 700, [Screw tightening] High speed: 0 ~ 1100 / Low speed: 0 ~ 300
Screw Tightening Capacity (mm)M4~M8
Screw tightening Capacity (mm) BoltM5~M12
Screw tightening Capacity (mm) Course thread22~125
Screw tightening Capacity (mm) High strength boltM5~M12
SpecificationWith LED light, with brake, for both forward and reverse, with mode for bolt and tex, tightening force 9 steps, stepless shifting
Work Volume (Reference)[Impact] Wood screw DIA4.3 x 65mm (lauan): Approx. 620/460 [Vibration] Carbide drill DIA5mm_Mortar (depth 30mm): Approx. 700/440 [Screw tightening] 4mm screws for tex_C type channel 2.3mm + 0.8mm thick steel plate: about 740/520

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 modes + special mode for TEX screws.Because it stops tightly and does not overtighten, the screw head will not be damaged and the finish will be stable. 9 stages of clutch + 18 stages of torque settings at high and low speeds. Quickly set "strength", "torque setting", and "impact force" with one touch.
Warning
4 modes + special mode for TEX screws.Because it stops tightly and does not overtighten, the screw head will not be damaged and the finish will be stable. 9 stages of clutch + 18 stages of torque settings at high and low speeds. Quickly set "strength", "torque setting", and "impact force" with one touch.
Feature
4 modes + special mode for TEX screws.Because it stops tightly and does not overtighten, the screw head will not be damaged and the finish will be stable. 9 stages of clutch + 18 stages of torque settings at high and low speeds. Quickly set "strength", "torque setting", and "impact force" with one touch.

Ulasan Produk

Tidak ada ulasan