Max Rechargeable 4J Tucker

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Applicable Staple Length (mm)13~25
BatteryDC18V
Battery Voltage (V)18
Battery pack usedJP-L91825A(2.5Ah)
Compatible Staple Shoulder Width (mm)4
Height (mm)221
Included AccessoriesContact top, protective glasses, carrying case, charger JC-925A, battery pack JP-L91825A
Mass (kg)2.1
Number of Loading Staples100 bottles [Maximum 111 bottles]
Overall Length (mm)247
SpecificationNumber of sticks per charge: Approx. 2000
TypeZT92712
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rechargeable tacker that can be used up to 425J staples that do not require a hose or compression. Comes with a contact top that won't scratch even with plasterboard.
Warning
Rechargeable tacker that can be used up to 425J staples that do not require a hose or compression. Comes with a contact top that won't scratch even with plasterboard.
Feature
Rechargeable tacker that can be used up to 425J staples that do not require a hose or compression. Comes with a contact top that won't scratch even with plasterboard.

Ulasan Produk

Tidak ada ulasan