Max Rebar tying machine Walker model

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp65.999.900
Spesifikasi
AS ONE Part Number65-1697-23
Battery Capacity (AH)6
Battery Voltage (V)14.4
Battery pack usedJP-L91450A,JP-L91440A,JP-L91415A
Dimensions (H x W x L) (mm)322 x 408 x 1100 (when attached battery is installed)
Included AccessoriesLithium-ion battery pack JP-L91450A x 2, Lithium-ion quick charger JC-925A, Arm attachment S
Mass (kg)4.6 (with attached battery)
Suitable Throttle WireTW1060T(JP),TW1060T-EG(JP),TW1060T-PC(JP),TW1060T-S(JP)
TargetRebar: D10 x D10 ~ D22 x D13 x D13
Warranty Period1 year
Work volume per chargeApprox. 4600 times (with JP-L91450A attached) / Approx. 4000 times (with JP-L91440A attached) / Approx. 1500 times (with JP-L91415A attached)
tying cycle time (sec)0.7 or less (when fully charged with D10 x D10)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduce physical strain by tying without bending your waist. Ergonomic and comfortable operation is realized. Tying without bending your waist significantly reduces lumbar intervertebral disc compression, calories burned through muscle activity, and work time. Revolutionize the way you work. Ergonomic and comfortable operation is realized! Holding it with both hands reduces strain on your arms and reduces shaking, ensuring stable operation. The handle height can be adjusted to two levels. In addition, placing the battery close at hand ensures comfortable operation. The twin tie series' tying speed, tying force, and tying shape remain the same.
Warning
Reduce physical strain by tying without bending your waist. Ergonomic and comfortable operation is realized. Tying without bending your waist significantly reduces lumbar intervertebral disc compression, calories burned through muscle activity, and work time. Revolutionize the way you work. Ergonomic and comfortable operation is realized! Holding it with both hands reduces strain on your arms and reduces shaking, ensuring stable operation. The handle height can be adjusted to two levels. In addition, placing the battery close at hand ensures comfortable operation. The twin tie series' tying speed, tying force, and tying shape remain the same.
Feature
Reduce physical strain by tying without bending your waist. Ergonomic and comfortable operation is realized. Tying without bending your waist significantly reduces lumbar intervertebral disc compression, calories burned through muscle activity, and work time. Revolutionize the way you work. Ergonomic and comfortable operation is realized! Holding it with both hands reduces strain on your arms and reduces shaking, ensuring stable operation. The handle height can be adjusted to two levels. In addition, placing the battery close at hand ensures comfortable operation. The twin tie series' tying speed, tying force, and tying shape remain the same.

Ulasan Produk

Tidak ada ulasan