Max Rebar Tying Machine River Tire RB-519A

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp47.999.900
Spesifikasi
AS ONE Part Number65-1697-22
Battery Capacity (AH)6
Battery Charger ModelJC-925A
Battery PackJP-L91450A,JP-L91440A,JP-L91415A
Battery Voltage (V)14.4
Dimensions (H x W x L) (mm)303 x 102 x 301 (when attached battery is installed)
Mass (kg)2.3 (with attached battery)
Safety deviceTrigger lock curl guide
Suitable Throttle WireTW899(JP),TW899-EG(JP),TW899-PC(JP)
TargetRebar: D16 x D16 ~ D19 x D19 x D19 x D19
Warranty Period1 year
Work volume per chargeApprox. 3200 times (when JP-L91450A is attached, when winding 3 turns) / Approx. 2600 times (when JP-L91440A is attached, when winding 3 turns) / Approx.
tying cycle time (sec)1.0 or less (when winding 2 turns) / 1.1 or less (when winding 3 turns) / 1.2 or less (when winding 4 turns)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Significantly increase the amount of rebar attachment!! One hand is free, the burden on the body is reduced, and work efficiency is further improved. (*Compared to Hacker) Model equipped with 5.0Ah battery has increased the amount of work! Three large diameter reinforcing bars D41 x D13 x D13 can be bundled together! You can choose between 3 turns and 4 turns. In order to keep the battery charged longer, it is equipped with an auto power off function that automatically turns off the power if left for a while even if the main switch is on. It can fully demonstrate the performance of the lithium battery with a large amount of work.
Warning
Significantly increase the amount of rebar attachment!! One hand is free, the burden on the body is reduced, and work efficiency is further improved. (*Compared to Hacker) Model equipped with 5.0Ah battery has increased the amount of work! Three large diameter reinforcing bars D41 x D13 x D13 can be bundled together! You can choose between 3 turns and 4 turns. In order to keep the battery charged longer, it is equipped with an auto power off function that automatically turns off the power if left for a while even if the main switch is on. It can fully demonstrate the performance of the lithium battery with a large amount of work.
Feature
Significantly increase the amount of rebar attachment!! One hand is free, the burden on the body is reduced, and work efficiency is further improved. (*Compared to Hacker) Model equipped with 5.0Ah battery has increased the amount of work! Three large diameter reinforcing bars D41 x D13 x D13 can be bundled together! You can choose between 3 turns and 4 turns. In order to keep the battery charged longer, it is equipped with an auto power off function that automatically turns off the power if left for a while even if the main switch is on. It can fully demonstrate the performance of the lithium battery with a large amount of work.

Ulasan Produk

Tidak ada ulasan