Kondisi Barang:
Authorized Partner
Spesifikasi
| AS ONE Part Number | 65-1697-21 |
|---|---|
| Battery Capacity (AH) | 6 |
| Battery Charger Model | JC-925A |
| Battery Pack | JP-L91450A,JP-L91440A,JP-L91415A |
| Battery Voltage (V) | 14.4 |
| Dimensions (H x W x L) (mm) | 303 x 102 x 268 (when attached battery is installed) |
| Included Accessories | Battery pack JP-L91450A x 2, Charger JC-925A, Hex wrench 2.5, Carrying case |
| Mass (kg) | 2.0 (with attached battery) |
| Number of Unity | About 180 to 210 Times (Annealed Iron Wire) / About 170 to 200 Times (Galvanized Wire) |
| Safety device | Trigger lock curl guide |
| Suitable Throttle Wire | TW899(JP),TW899-EG(JP) |
| Target | Rebar:DIA2.9xDIA6.0~DIA8.0xD13 |
| Warranty Period | 1 year |
| Work volume per charge | Approx. 4600 times (with JP-L91450A attached) / Approx. 2600 times (with JP-L91440A attached) / Approx. 1000 times (with JP-L91415A attached) |
| tying cycle time (sec) | 0.90 or less |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Significantly increase the amount of rebar attachment!! One hand is free, the burden on the body is reduced, and work efficiency is further improved. (Compared to hackers) Comes with a JC-925A charger and a new lithium-ion battery with a remaining amount display function. Lithium-ion battery pack JP-L91450A (5.0Ah) can be bundled about 4600 times! , equipped with an auto power OFF function. It can fully demonstrate the performance of the lithium battery with a large amount of work.
Warning
Significantly increase the amount of rebar attachment!! One hand is free, the burden on the body is reduced, and work efficiency is further improved. (Compared to hackers) Comes with a JC-925A charger and a new lithium-ion battery with a remaining amount display function. Lithium-ion battery pack JP-L91450A (5.0Ah) can be bundled about 4600 times! , equipped with an auto power OFF function. It can fully demonstrate the performance of the lithium battery with a large amount of work.Feature
Significantly increase the amount of rebar attachment!! One hand is free, the burden on the body is reduced, and work efficiency is further improved. (Compared to hackers) Comes with a JC-925A charger and a new lithium-ion battery with a remaining amount display function. Lithium-ion battery pack JP-L91450A (5.0Ah) can be bundled about 4600 times! , equipped with an auto power OFF function. It can fully demonstrate the performance of the lithium battery with a large amount of work.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
