Max Rebar binding machine + RB-610T

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp50.999.900
Spesifikasi
AS ONE Part Number65-1697-26
Applicable batteryJP-L91440A, JP-L91415A (Can be used for all three models)
Battery Voltage (V)14.4
Number of Unity4000 times (with JP-L91440A installed), 1500 times (with JP-L91415A installed) *Per charge
Safety deviceTrigger lock
Suitable For(Reinforcing bar) D16 x D16 to D32 x D29, D38 x D16 x D16, D25 x D125 x D16 x D16
tying cycle time (sec)0.7 or less (when D16 x D16 is fully charged)
usable Bundling wire(Wire) TW1060T(JP), TW1060T-EG(JP), TW1060T-PC(JP), TW1060T-S(JP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a "twin tire mechanism" that sends two wires at the same time. 1 Bundling in 0.7 seconds or less.
Equipped with a lithium-ion battery with a remaining amount display function
Warning
Equipped with a "twin tire mechanism" that sends two wires at the same time. 1 Bundling in 0.7 seconds or less.
Equipped with a lithium-ion battery with a remaining amount display function
Feature
Equipped with a "twin tire mechanism" that sends two wires at the same time. 1 Bundling in 0.7 seconds or less.
Equipped with a lithium-ion battery with a remaining amount display function

Ulasan Produk

Tidak ada ulasan