TONE (formerly Maeda Metal Industries) Ratchet wrench HPRM series

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number65-9599-32
Specification*Face width (mm): 32*Number of gear teeth: 104*Total length (mm): 423*Thickness (mm): 12.5 (spanner part), 17.5 (spanner part)*Weight (g): 1,020

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The socket part is ratchet type, making it extremely easy to use.
Thin, straight shape Ideal for working in deep, narrow spaces
Warning
The socket part is ratchet type, making it extremely easy to use.
Thin, straight shape Ideal for working in deep, narrow spaces
Feature
The socket part is ratchet type, making it extremely easy to use.
Thin, straight shape Ideal for working in deep, narrow spaces

Ulasan Produk

Tidak ada ulasan