Vessel Raceway Socket

Sebelum PPN:
Rp389.900 - Rp1.999.900
Spesifikasi
Hex Size, Across Flats (mm)17
Overall Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultra-thin hexagon socket with an outer diameter of 19.9 mm makes it easy to insert into and remove from the raceway. The socket part is made of high-strength, fully hardened, SCM steel pipe material (chrome molybdenum steel).
The deep hole design is safe even if the screw protrusion is long, and the socket shape is resistant to shaft breakage and does not damage the hexagonal part of the shaft press-fit nut.
Warning
The ultra-thin hexagon socket with an outer diameter of 19.9 mm makes it easy to insert into and remove from the raceway. The socket part is made of high-strength, fully hardened, SCM steel pipe material (chrome molybdenum steel).
The deep hole design is safe even if the screw protrusion is long, and the socket shape is resistant to shaft breakage and does not damage the hexagonal part of the shaft press-fit nut.
Feature
The ultra-thin hexagon socket with an outer diameter of 19.9 mm makes it easy to insert into and remove from the raceway. The socket part is made of high-strength, fully hardened, SCM steel pipe material (chrome molybdenum steel).
The deep hole design is safe even if the screw protrusion is long, and the socket shape is resistant to shaft breakage and does not damage the hexagonal part of the shaft press-fit nut.

Ulasan Produk

Tidak ada ulasan