Max Quiet charging driver (18V)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
Battery Voltage (V)18
Battery pack usedJP-L91850A(5Ah)
Dimensions (H x W x L) (mm)154x79x238
Head Length (mm)135
Included AccessoriesBattery pack (JP-L91850A) x 2, bit (+No.2 x 65) x 1, belt hook, carrying case
Mass (kg)1.5 (without hook)
MotorBrushless DC motor
Number ofImpact (min <sup>-1</sup> [times / min])0~3400
PerformanceMachine screws: M4 to M8, course thread: 22 to 120 mm, regular bolts: M5 to M10, hardware screws: 30 to 75 mm
Rotation Speed at No Load (min<sup>-1</sup>[rpm])Strong mode: 0-2800, medium mode: 0-2000, weak mode: 0-700
Specification18V set
TypePJ91171

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a brushless DC motor. Strong environmental resistance "MAX IE GS". Quiet impact driver that is both quiet and easy to tighten.
Warning
Uses a brushless DC motor. Strong environmental resistance "MAX IE GS". Quiet impact driver that is both quiet and easy to tighten.
Feature
Uses a brushless DC motor. Strong environmental resistance "MAX IE GS". Quiet impact driver that is both quiet and easy to tighten.

Ulasan Produk

Tidak ada ulasan