TONE (formerly Maeda Metal Industries) Quick spanner head for replaceable torque wrench

Sebelum PPN:
Rp549.900 - Rp709.900
Spesifikasi
Dimension D1 (mm)24.3
Dimension T (mm)5.3
Width Across Flats (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A quick spanner head that can be attached to a replacement type torque wrench.
It is thin and can be used in narrow spaces.
Warning
A quick spanner head that can be attached to a replacement type torque wrench.
It is thin and can be used in narrow spaces.
Feature
A quick spanner head that can be attached to a replacement type torque wrench.
It is thin and can be used in narrow spaces.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait