O.H.INDUSTRIAL PX G Urethane Kakukakeya

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number65-1872-02
Head Length (mm)135
Mass (kg)1.6
Operating Temperature Range (°C)-20~50
Overall Length (mm)360
Part No.#3x360
Width Across Flats (mm)[head] 66
head mass (kg)1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head is made of urethane, so it has a long life.
Shockless structure increases work efficiency.
The image used is a representative image.
Warning
The head is made of urethane, so it has a long life.
Shockless structure increases work efficiency.
The image used is a representative image.
Feature
The head is made of urethane, so it has a long life.
Shockless structure increases work efficiency.
The image used is a representative image.

Ulasan Produk

Tidak ada ulasan