Makita portable bandsaw

Sebelum PPN:
Rp14.999.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number322
Current (A)7.5
Cutting Capacity, Round Bar (mm)120 (at right angle)
Cutting Capacity, Square Bar (mm)120 x 120 (at right angle)
Included AccessoriesSaw blade (SK, 18 threads / inch), hex wrench 4, cutting wax, wrench holder 3.4
Main Unit Dimensions, Length L x Width W x Height H (mm)508x188x256
Mass (kg)6.3
Power Consumption (W)710
Power Input (V)Single phase 100
Saw Blade Peripheral Speed ((m/s) [m/min])High speed 1.6 [100] / Low speed 0.8 [50]
SpecificationWith fluorescent light, double insulation, stepless speed dial type
Suitable MaterialFor ironsmith
Trusco Part No.422-7352
TypeHandy type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High rigidity: The structure that connects the wheels with a highly rigid cylindrical motor housing increases the rigidity of the entire product.
Adjustable stopper plate: When cutting pipes near walls or floors, the stopper does not hit the walls or floors.
Continuously variable speed dial: You can select the optimal speed according to the cutting material.
Warning
High rigidity: The structure that connects the wheels with a highly rigid cylindrical motor housing increases the rigidity of the entire product.
Adjustable stopper plate: When cutting pipes near walls or floors, the stopper does not hit the walls or floors.
Continuously variable speed dial: You can select the optimal speed according to the cutting material.
Feature
High rigidity: The structure that connects the wheels with a highly rigid cylindrical motor housing increases the rigidity of the entire product.
Adjustable stopper plate: When cutting pipes near walls or floors, the stopper does not hit the walls or floors.
Continuously variable speed dial: You can select the optimal speed according to the cutting material.

Ulasan Produk

Tidak ada ulasan