Makita Pin 38 (for finishing) set product

Sebelum PPN:
Rp6.099.900
Spesifikasi
Body Diameter (DIAmm)2.8
Compression Strength (N/mm<sup>2</sup>)Up to about 25 (concrete pin)
Head Diameter (DIAmm)6
Length (mm)38
Set Contents1 dedicated gas can, 1000 pins (1 station 10 x 100)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it uses a connecting material that easily scatters when driven, it is ideal for applications that require a tight fit between the rivet head and mating material.
Warning
Since it uses a connecting material that easily scatters when driven, it is ideal for applications that require a tight fit between the rivet head and mating material.
Feature
Since it uses a connecting material that easily scatters when driven, it is ideal for applications that require a tight fit between the rivet head and mating material.

Ulasan Produk

Tidak ada ulasan