Vessel Paper Sander

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number64-4655-04
Hose connectionNPT1/4
Overall Length (mm)124
Paper diameter (DIAmm)100
Rotation Speed at No Load (min<sup>-1</sup>[rpm])15000
Suitable Air Pressure (MPa)0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pistol-shaped design fits perfectly in your hand. One-handed operation. High-speed rotation (15,000 RPM) perfect for powerful sanding and paint removal.
Built-in air regulator. For polishing car bodies, repairing bumpers, molding and processing dies, deburring and chamfering press molded products, and sanding in tight spaces.
Warning
Pistol-shaped design fits perfectly in your hand. One-handed operation. High-speed rotation (15,000 RPM) perfect for powerful sanding and paint removal.
Built-in air regulator. For polishing car bodies, repairing bumpers, molding and processing dies, deburring and chamfering press molded products, and sanding in tight spaces.
Feature
Pistol-shaped design fits perfectly in your hand. One-handed operation. High-speed rotation (15,000 RPM) perfect for powerful sanding and paint removal.
Built-in air regulator. For polishing car bodies, repairing bumpers, molding and processing dies, deburring and chamfering press molded products, and sanding in tight spaces.

Ulasan Produk

Tidak ada ulasan