Max Normal pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp29.999.900
Spesifikasi
Dimensions (H x W x L) (mm)257x84x374
Included AccessoriesProtective glasses, hexagon stick spanner 3/4 mm each, eye bolt 8 x 15, block, block mounting hole hexagon hole 4 x 10, jet oiler (oil-filled)
Loading NumberStaple / 150 (3 stations)
Mass (kg)2.1
Safety deviceMechanical method
Trusco Part No.811-1111
Used HoseInner diameter 7mm or more, length within 30m
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.49~0.68(5~7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with staples with a length of 13 to 38 mm
Warning
Compatible with staples with a length of 13 to 38 mm
Feature
Compatible with staples with a length of 13 to 38 mm

Ulasan Produk

Tidak ada ulasan