Max Normal pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp39.999.900
Spesifikasi
Dimensions (H x W x L) (mm)381x133x335
Included AccessoriesProtective glasses, jet oiler (oil-filled), nail support, holder P, Q, R, S 1 each, case
Mass (kg)3.1
Number of Nail Loading200 pieces
Safety deviceMechanical method, trigger lock
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.5~0.8(5~8)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
27-50mm for concrete
Nail for steel plate 27-50mm
Stainless steel nails for siding 38 to 50 mm, equipped with 5 types of dedicated holders for different purposes as standard equipment
Warning
27-50mm for concrete
Nail for steel plate 27-50mm
Stainless steel nails for siding 38 to 50 mm, equipped with 5 types of dedicated holders for different purposes as standard equipment
Feature
27-50mm for concrete
Nail for steel plate 27-50mm
Stainless steel nails for siding 38 to 50 mm, equipped with 5 types of dedicated holders for different purposes as standard equipment

Ulasan Produk

Tidak ada ulasan