Max Normal pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.699.900
Spesifikasi
Dimensions (H x W x L) (mm)214x53x252
EquipmentHexagon stick spanner 3mm
Included AccessoriesJet oiler (with oil), protective glasses, carrying case
Mass (kg)0.8
Number of Nail Loading100 (1)
Safety deviceMechanical method
Used HoseInner diameter 6mm or more, length within 30m
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.45~0.7(4.5~7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip shape prevents slippage when nailing wood. Compatible with finish nails of 15 to 35 mm in length.
Warning
The tip shape prevents slippage when nailing wood. Compatible with finish nails of 15 to 35 mm in length.
Feature
The tip shape prevents slippage when nailing wood. Compatible with finish nails of 15 to 35 mm in length.

Ulasan Produk

Tidak ada ulasan