Max Normal pressure coil nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions (H x W x L) (mm)251x106x250
Mass (kg)1.2
Nail Leg Length (mm)19,25,32,38
Number of Nail Loading200 (1 roll)
Safety deviceTrigger lock, mechanical system
Working air pressure (MPa [kgf / cm <sup>2</sup> ])0.4~0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interior / wooden sheet metal combined machine.
With a slim tip shape, it can handle both "mountain hitting" and "valley hitting" accurately.
Integrated contact nose with almost no driver marks.
6mm vertical driving from the corner.
Floor construction is also possible with a floor attachment that can change the driving direction.
Application-specific contact tops for accurate nailing work
Warning
Interior / wooden sheet metal combined machine.
With a slim tip shape, it can handle both "mountain hitting" and "valley hitting" accurately.
Integrated contact nose with almost no driver marks.
6mm vertical driving from the corner.
Floor construction is also possible with a floor attachment that can change the driving direction.
Application-specific contact tops for accurate nailing work
Feature
Interior / wooden sheet metal combined machine.
With a slim tip shape, it can handle both "mountain hitting" and "valley hitting" accurately.
Integrated contact nose with almost no driver marks.
6mm vertical driving from the corner.
Floor construction is also possible with a floor attachment that can change the driving direction.
Application-specific contact tops for accurate nailing work

Ulasan Produk

Tidak ada ulasan