Kondisi Barang:
Authorized Partner
Spesifikasi
| Dimensions (Length L x Width W x Height H) (mm) | 315x125x270 |
|---|---|
| Included Accessories | Case |
| Mass (kg) | 2 |
| Nail Leg Length (mm) | 25.32.38.40.45.50 |
| Number of Nail Loading | 200, 300, 400 (1 roll) |
| Safety device | Mechanical method, trigger lock |
| Specification | Hook, adjuster, with free plug, 360 degree exhaust |
| Suitable Air Pressure (MPa) | 0.39~0.78 |
| Used Hose | Inner diameter 7mm or more, length within 30m |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A versatile nailer that weighs 2.0 kg and handles interiors, bases, floors, siding, and even thin steel plates.
You can hit 50mm nails for base, 25mm plastic sheet nails for boards, 50mm plastic sheet nails for siding, nails for floors, and V5 steel plate nails.
No switching operation of plastic sheet and wire. You can easily load nails.
Comes with a floor attachment that can be used in two directions.
You can hit 50mm nails for base, 25mm plastic sheet nails for boards, 50mm plastic sheet nails for siding, nails for floors, and V5 steel plate nails.
No switching operation of plastic sheet and wire. You can easily load nails.
Comes with a floor attachment that can be used in two directions.
Warning
A versatile nailer that weighs 2.0 kg and handles interiors, bases, floors, siding, and even thin steel plates.You can hit 50mm nails for base, 25mm plastic sheet nails for boards, 50mm plastic sheet nails for siding, nails for floors, and V5 steel plate nails.
No switching operation of plastic sheet and wire. You can easily load nails.
Comes with a floor attachment that can be used in two directions.
Feature
A versatile nailer that weighs 2.0 kg and handles interiors, bases, floors, siding, and even thin steel plates.You can hit 50mm nails for base, 25mm plastic sheet nails for boards, 50mm plastic sheet nails for siding, nails for floors, and V5 steel plate nails.
No switching operation of plastic sheet and wire. You can easily load nails.
Comes with a floor attachment that can be used in two directions.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
