monotaro Needle scaler straight type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.099.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Included AccessoriesPT1/4 coupler, dustproof rubber cap
Mass (kg)2.8
Needle Length (mm)3DIAx180
No-load speed (min<sup>-1</sup>)4600
Number of Needles19
Piston Diameter (DIAmm)25
Stroke (mm)Piston/28.2
Suitable Air Pressure (MPa)0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly removes rust that does not come off with a wire brush. Commercially available needles can be used.
Warning
Quickly removes rust that does not come off with a wire brush. Commercially available needles can be used.
Feature
Quickly removes rust that does not come off with a wire brush. Commercially available needles can be used.

Ulasan Produk

Tidak ada ulasan