Kondisi Barang:
Authorized Partner
Spesifikasi
| Compressor Used | Max super air compressor |
|---|---|
| Included Accessories | Protective glasses / jet oiler (oil-filled) |
| Safety device | Mechanical method, trigger lock |
| Used Hose | Max Super Air Hose |
| Working Air Pressure (MPa [kgf/cm<sup>2</sup>]) | 1.27~2.25(13~23) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is possible to aim for a single hole with the super nailer for joining hardware and the hole aiming guide.
ZN40 equivalent nails and ZN65 equivalent nails for Z mark / C mark joint hardware can be struck.
You can aim at the hole by inserting the silver-tip hole aiming guide into the hole of the hardware. , ,
It is 1.1kg lighter than the manufacturer's normal pressure machine, and its slim body makes it easy to handle even when working with joist holders and tilt stoppers.
The energy value is increased by about 40% compared to the manufacturer's normal pressure machine, and it also supports the hardening of the base material.
ZN40 equivalent nails and ZN65 equivalent nails for Z mark / C mark joint hardware can be struck.
You can aim at the hole by inserting the silver-tip hole aiming guide into the hole of the hardware. , ,
It is 1.1kg lighter than the manufacturer's normal pressure machine, and its slim body makes it easy to handle even when working with joist holders and tilt stoppers.
The energy value is increased by about 40% compared to the manufacturer's normal pressure machine, and it also supports the hardening of the base material.
Warning
It is possible to aim for a single hole with the super nailer for joining hardware and the hole aiming guide.ZN40 equivalent nails and ZN65 equivalent nails for Z mark / C mark joint hardware can be struck.
You can aim at the hole by inserting the silver-tip hole aiming guide into the hole of the hardware. , ,
It is 1.1kg lighter than the manufacturer's normal pressure machine, and its slim body makes it easy to handle even when working with joist holders and tilt stoppers.
The energy value is increased by about 40% compared to the manufacturer's normal pressure machine, and it also supports the hardening of the base material.
Feature
It is possible to aim for a single hole with the super nailer for joining hardware and the hole aiming guide.ZN40 equivalent nails and ZN65 equivalent nails for Z mark / C mark joint hardware can be struck.
You can aim at the hole by inserting the silver-tip hole aiming guide into the hole of the hardware. , ,
It is 1.1kg lighter than the manufacturer's normal pressure machine, and its slim body makes it easy to handle even when working with joist holders and tilt stoppers.
The energy value is increased by about 40% compared to the manufacturer's normal pressure machine, and it also supports the hardening of the base material.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
