Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Equipment | Hexagon stick spanner 3mm . Contact top . Cylinder cap protector |
|---|---|
| Included Accessories | Protective glasses, jet oiler (oil-filled), carrying case |
| Nail Leg Length (mm) | 15.20.25.30.35.40.45.50.55 |
| Number of Nail Loading | 100 |
| Safety device | Mechanical / trigger lock device |
| Suitable Hose Inner Dia. (DIAmm) | Max air hose: 7 or more . Less than 30m |
| Working Air Pressure (MPa [kgf/cm<sup>2</sup>]) | 0.4-0.8 (about 4-8) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Finish nails up to 55 mm can be used.
The slim tip contact nose allows diagonal striking.
Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , ,
With a thin nose that can be struck even in a 4mm groove, it can be struck firmly without damaging the narrow groove (4mm) around the skirt.
The hook width can be easily changed with the slide type, and it is hard to fall even if you hang it on your waist.
Comes with an adjuster that allows you to easily adjust the driving depth.
The slim tip contact nose allows diagonal striking.
Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , ,
With a thin nose that can be struck even in a 4mm groove, it can be struck firmly without damaging the narrow groove (4mm) around the skirt.
The hook width can be easily changed with the slide type, and it is hard to fall even if you hang it on your waist.
Comes with an adjuster that allows you to easily adjust the driving depth.
Warning
Finish nails up to 55 mm can be used.The slim tip contact nose allows diagonal striking.
Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , ,
With a thin nose that can be struck even in a 4mm groove, it can be struck firmly without damaging the narrow groove (4mm) around the skirt.
The hook width can be easily changed with the slide type, and it is hard to fall even if you hang it on your waist.
Comes with an adjuster that allows you to easily adjust the driving depth.
Feature
Finish nails up to 55 mm can be used.The slim tip contact nose allows diagonal striking.
Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , ,
With a thin nose that can be struck even in a 4mm groove, it can be struck firmly without damaging the narrow groove (4mm) around the skirt.
The hook width can be easily changed with the slide type, and it is hard to fall even if you hang it on your waist.
Comes with an adjuster that allows you to easily adjust the driving depth.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
