NITTO KOHKI Myton MYS series

Sebelum PPN:
Rp12.999.900
Spesifikasi
Air Consumption (m<sup>3</sup>/min)0.39
Included AccessoriesPad (1 inch/1.5 inch/2 inch) 1 each, spanner (14 mm) 2, abrasive paper 1 inch (#60/80/100/120) 2 each, abrasive paper 1.5 inch (#60/80/100/ 120) 2 each, 2 inch polishing paper (#60/80/100/120) 2 each
Mass of Main Unit (kg)0.6
Operating Pressure Range (MPa)0.6
Outer diameter (DIA inch)1,1.5,2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed at No Load (min<sup>-1</sup>[rpm])19000
TypeCompact and lightweight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic disc sander (for disc paper). Small, lightweight and smooth polishing.
Low head type makes it easy to see the workpiece.
All models come with silencer. Lock lever type.
Small and lightweight type.
Warning
Pneumatic disc sander (for disc paper). Small, lightweight and smooth polishing.
Low head type makes it easy to see the workpiece.
All models come with silencer. Lock lever type.
Small and lightweight type.
Feature
Pneumatic disc sander (for disc paper). Small, lightweight and smooth polishing.
Low head type makes it easy to see the workpiece.
All models come with silencer. Lock lever type.
Small and lightweight type.

Ulasan Produk

Tidak ada ulasan