monotaro Air Impact Wrench Large High Torque Twin Hammer 25.4 mm Square (Kunci Sok Angin)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp12.999.900
Spesifikasi
Air Hose ConnectionPT1/2
Air Hose Inner Diameter (DIAmm)13
Included AccessoriesPT1/2 coupler, dustproof rubber cap
Mass (kg)7.5
Maximum Torque (Nm)2441
Rotation Speed at No Load (min<sup>-1</sup>[rpm])6000
SpecificationForward rotation (3 steps, about 1180 Nm/5 seconds, about 790 Nm/5 seconds, about 570 Nm/5 seconds), reverse rotation (about 1180 Nm/5 seconds)
Square Drive (mm[inch])25.4[1]
Suitable Air Pressure (MPa)0.62
TypeTwin hammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high torque type twin hammer, ideal for changing tires on heavy trucks and trailers.
Warning
A high torque type twin hammer, ideal for changing tires on heavy trucks and trailers.
Feature
A high torque type twin hammer, ideal for changing tires on heavy trucks and trailers.

Ulasan Produk

Tidak ada ulasan