Makita Impact Wrench (Mesin Pengencang Baut)

Sebelum PPN:
Rp8.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number408
Current (A)5.3
Included AccessoriesSocket 17-38 / 19-52 / 21-38 / 1 each, with hook and plastic case
Main Unit Dimensions, Length L x Width W x Height H (mm)250x72x220
Mass (kg)2.1
Maximum Tightening Torque (Nm [kgfcm])(High speed) 250 [2550], (Low speed) 185 [1887]
Number ofImpact (min <sup>-1</sup> [times / min])High speed / 0-2300, low speed / 0-1800
Overall Length (mm)250
Power Consumption (W)500
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])High speed / 0-2300, low speed / 0-1900
Screw tightening Capacity (mm) Bolt(High speed) M10 to M20, (Low speed) M10 to M18
Screw tightening Capacity (mm) High strength bolt(High speed) M10-M14, (Low speed) M8-M12
Square Drive (mm)12.7
Square Drive Size (mm)12.7
Trusco Part No.422-8162
Vibration 3-axis composite value (m / s <sup>2</sup> )11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The aluminum hammer case and cylindrical motor housing provide a robust body that can withstand eye torque. A simple hook that won't break easily makes it easy to hang on a stepladder.
Warning
The aluminum hammer case and cylindrical motor housing provide a robust body that can withstand eye torque. A simple hook that won't break easily makes it easy to hang on a stepladder.
Feature
The aluminum hammer case and cylindrical motor housing provide a robust body that can withstand eye torque. A simple hook that won't break easily makes it easy to hang on a stepladder.

Ulasan Produk

Tidak ada ulasan