Ko-ken (Ko-ken/Yamashita Industrial Research Institute) Impact Torx Bit

Sebelum PPN:
Rp149.900 - Rp259.900
Spesifikasi
Bit Size (mm)11.2
Overall Length L (mm)75
Square Drive (mm)9.5[3/8]
Tip ShapeTorx (Hexrobe)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is less torsion than for normal hand tools, and force is transmitted directly.
Used by screwing to bit holder 13134 (for 3/8 9.5 mm insertion angle) and 14134 (for 1/2 12, 7 mm insertion angle).
Warning
There is less torsion than for normal hand tools, and force is transmitted directly.
Used by screwing to bit holder 13134 (for 3/8 9.5 mm insertion angle) and 14134 (for 1/2 12, 7 mm insertion angle).
Feature
There is less torsion than for normal hand tools, and force is transmitted directly.
Used by screwing to bit holder 13134 (for 3/8 9.5 mm insertion angle) and 14134 (for 1/2 12, 7 mm insertion angle).

Ulasan Produk

Tidak ada ulasan