TONE (formerly Maeda Metal Industries) Impact extension bar

Sebelum PPN:
Rp269.900 - Rp319.900
Spesifikasi
Dimension D (mm)13
Dimension L1 (mm)17
Square Drive (mm)12.7
Suitable ModelPin P3020S, O-ring RP20S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used to extend the socket when the wrench is difficult to operate, such as when working in deep and narrow areas.
Electroless plating specifications with improved appearance quality and rust prevention.
Warning
It is used to extend the socket when the wrench is difficult to operate, such as when working in deep and narrow areas.
Electroless plating specifications with improved appearance quality and rust prevention.
Feature
It is used to extend the socket when the wrench is difficult to operate, such as when working in deep and narrow areas.
Electroless plating specifications with improved appearance quality and rust prevention.

Ulasan Produk

Tidak ada ulasan