Makita Cordless Impact Driver (Mesin Bor Baterai)

Sebelum PPN:
Rp5.899.900
Spesifikasi
Cable Length (m)10
Carbon Brush Nominal Number408
ColorBlue
Current (A)4.8
Included AccessoriesSquare bit 2-65, hook, + bit 2-65, with case
Mass (kg)1.2
Maximum Tightening Torque (Nm [kgfcm])145[1480]
Number ofImpact (min <sup>-1</sup> [times / min])0~3500
Overall Length (mm)193
Power Consumption (W)400
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])0~2600
Screw Tightening Capacity (mm)M4~M10
Screw tightening Capacity (mm) BoltM6~M14
Screw tightening Capacity (mm) Course thread22~125
Screw tightening Capacity (mm) High strength boltM6~M12
SpecificationDouble insulation, with light, continuously variable transmission, with brake, for both forward and reverse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimal grip shape for easy grip & high power!
Warning
Optimal grip shape for easy grip & high power!
Feature
Optimal grip shape for easy grip & high power!

Ulasan Produk

Tidak ada ulasan