Ko-ken (Ko-ken/Yamashita Industrial Research Institute) Impact bit holder 3/8"SQ.DR. lock type

Sebelum PPN:
Rp539.900
Spesifikasi
Dimension D1 (mm)18.9
Dimension D2 (mm)22
Dimension L (mm)46
Mass (g)116
Overall Length (mm)32
Suitable ForC-ring: C32/Pin/O-ring: Compatible with A32/B32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Impact socket bit holder (Can be used for 183H hex bit, 183T torx bit, 183X triple square bit, 183T-IP torx plus bit.) Insertion angle 3/8" 9.5mm Used with screws.
The total length is 32mm.
Warning
Impact socket bit holder (Can be used for 183H hex bit, 183T torx bit, 183X triple square bit, 183T-IP torx plus bit.) Insertion angle 3/8" 9.5mm Used with screws.
The total length is 32mm.
Feature
Impact socket bit holder (Can be used for 183H hex bit, 183T torx bit, 183X triple square bit, 183T-IP torx plus bit.) Insertion angle 3/8" 9.5mm Used with screws.
The total length is 32mm.

Ulasan Produk

Tidak ada ulasan