Ko-ken (Ko-ken/Yamashita Industrial Research Institute) Impact Bit Holder 1/2"SQ.DR. Lock Type

Sebelum PPN:
Rp569.900
Spesifikasi
Dimension D1 (mm)18.9
Dimension D2 (mm)25
Mass (g)207
Overall Length (mm)46
Suitable ForC-ring: C41/Pin.O-ring: Compatible with A41.B41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Impact socket bit holder (can be used for 183H hex bit, 183T torx bit, 183X triple square bit, 183T-IP torx plus bit.) Insertion angle 1/2" 12.7 mm Holds with slide chuck type. (Ball locking).
Warning
Impact socket bit holder (can be used for 183H hex bit, 183T torx bit, 183X triple square bit, 183T-IP torx plus bit.) Insertion angle 1/2" 12.7 mm Holds with slide chuck type. (Ball locking).
Feature
Impact socket bit holder (can be used for 183H hex bit, 183T torx bit, 183X triple square bit, 183T-IP torx plus bit.) Insertion angle 1/2" 12.7 mm Holds with slide chuck type. (Ball locking).

Ulasan Produk

Tidak ada ulasan