Makita Hose stand for dust collector (with storage bag)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Arm Length (cm)96
Height (m)1.5~2
Mass (kg)2.7
Suitable For(Hose length) 5m, (Cord length) 5m
Suitable Model438(P),439(P),432,433,434,435(P),436(P),436X(P),437

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For cutting siding boards. The work is smooth because the hose and cord do not get caught. Use by inserting it into the pipe stand of Makita dust collector.
Warning
For cutting siding boards. The work is smooth because the hose and cord do not get caught. Use by inserting it into the pipe stand of Makita dust collector.
Feature
For cutting siding boards. The work is smooth because the hose and cord do not get caught. Use by inserting it into the pipe stand of Makita dust collector.

Ulasan Produk

Tidak ada ulasan