Makita High-pressure air nailer (90 mm)

Sebelum PPN:
Rp26.999.900
Spesifikasi
Included AccessoriesNose adapter, oiler, safety goggles, 4 hexagonal wrenches
Main Unit Dimensions (mm)278x125x326
Mass (kg)2.4
Number of Loading Nails (pieces)Wire nails 120-300, sheet nails 200
Suitable Air Pressure (MPa)1.28~2.26
Suitable Hose Inner Dia. (DIAmm)Makita High Pressure Air Hose 4.0 or above
Suitable Nails (mm)Length: Wire nails 45-90, sheet nails 45-75 (wide), N nails 45-90, CN nails 50-90 (90 is equivalent)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The smallest body and lightest weight in its class make it comfortable to handle and easy to aim.
Introducing a 90mm high-pressure air nailer that is easy to handle and aim.
- The smallest body housing in its class, with the front section slimmed down by 12mm, improving visibility of the tip.
Compact with a total height of 326mm.
・Lightest in its class at 2.4kg
It weighs 2.4 kg, 0.3 kg lighter than the previous model, making it easy to handle and operate continuously.
-Spike slim nose designed for easy aiming.The tip is slim, making it easy to aim.
It is non-slip even when hit at an angle, and can be spiked in all directions 360°.
- Compact yet with the same driving force as previous models By increasing the air flow path area by 15% compared to the manufacturer's previous models, it achieves the same driving force as previous models despite its compact size.
- Equipped with an air duster that is easy to operate (air volume adjustment function)
You can turn it on and off with one hand while holding it, and adjust the airflow by how hard you press the switch.
・"Durability first" for reliability
The internal structure has been revised to achieve high durability. 24-month warranty.
Warning
The smallest body and lightest weight in its class make it comfortable to handle and easy to aim.
Introducing a 90mm high-pressure air nailer that is easy to handle and aim.
- The smallest body housing in its class, with the front section slimmed down by 12mm, improving visibility of the tip.
Compact with a total height of 326mm.
・Lightest in its class at 2.4kg
It weighs 2.4 kg, 0.3 kg lighter than the previous model, making it easy to handle and operate continuously.
-Spike slim nose designed for easy aiming.The tip is slim, making it easy to aim.
It is non-slip even when hit at an angle, and can be spiked in all directions 360°.
- Compact yet with the same driving force as previous models By increasing the air flow path area by 15% compared to the manufacturer's previous models, it achieves the same driving force as previous models despite its compact size.
- Equipped with an air duster that is easy to operate (air volume adjustment function)
You can turn it on and off with one hand while holding it, and adjust the airflow by how hard you press the switch.
・"Durability first" for reliability
The internal structure has been revised to achieve high durability. 24-month warranty.
Feature
The smallest body and lightest weight in its class make it comfortable to handle and easy to aim.
Introducing a 90mm high-pressure air nailer that is easy to handle and aim.
- The smallest body housing in its class, with the front section slimmed down by 12mm, improving visibility of the tip.
Compact with a total height of 326mm.
・Lightest in its class at 2.4kg
It weighs 2.4 kg, 0.3 kg lighter than the previous model, making it easy to handle and operate continuously.
-Spike slim nose designed for easy aiming.The tip is slim, making it easy to aim.
It is non-slip even when hit at an angle, and can be spiked in all directions 360°.
- Compact yet with the same driving force as previous models By increasing the air flow path area by 15% compared to the manufacturer's previous models, it achieves the same driving force as previous models despite its compact size.
- Equipped with an air duster that is easy to operate (air volume adjustment function)
You can turn it on and off with one hand while holding it, and adjust the airflow by how hard you press the switch.
・"Durability first" for reliability
The internal structure has been revised to achieve high durability. 24-month warranty.

Ulasan Produk

Tidak ada ulasan