Makita High pressure pin tacker

Sebelum PPN:
Rp12.999.900
Spesifikasi
Included AccessoriesNose adapter (2 pcs), oil pan, safety goggles, hex wrench 3
Main Unit Dimensions, Length L x Width W x Height H (mm)246x62x205
Mass (kg)1.1
Number of Loading Nails (pieces)100 (1 station)
Suitable Hose Inner Dia. (DIAmm)4.0 or more
Suitable Nails (mm)(Pin nail) 15 . 18 . 25 . 30 . 35 . 45 . 50
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])1.18~2.26[12~23]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Touch lightly and drive firmly! Beautiful finish thanks to the "Smart Touch Mechanism". Lightweight & compact body. Width/thickness 4mm ultra-fine tip nose. Can be driven horizontally or vertically without removing the nose adapter. Air duster air volume adjustment dial. Small diameter & soft grip. Comes with a driving depth adjustment dial.
Warning
Touch lightly and drive firmly! Beautiful finish thanks to the "Smart Touch Mechanism". Lightweight & compact body. Width/thickness 4mm ultra-fine tip nose. Can be driven horizontally or vertically without removing the nose adapter. Air duster air volume adjustment dial. Small diameter & soft grip. Comes with a driving depth adjustment dial.
Feature
Touch lightly and drive firmly! Beautiful finish thanks to the "Smart Touch Mechanism". Lightweight & compact body. Width/thickness 4mm ultra-fine tip nose. Can be driven horizontally or vertically without removing the nose adapter. Air duster air volume adjustment dial. Small diameter & soft grip. Comes with a driving depth adjustment dial.

Ulasan Produk

Tidak ada ulasan