Max High pressure nailer (Super Naira)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
Applicable Staple Length (mm)32 (932T, 932T floor), 38 (938T, 938T floor), 44 (944T-SC, 944T floor), 51 (951T floor), 57 (957T floor)
Compatible Staple9T staple (width 9mm)
Dimensions (H x W x L) (mm)293x80x304
Included AccessoriesProtective goggles Flat attachment Jet oiler (oil filled) Carrying case Hex wrench 4 mm (equipment)
Mass (kg)1.7
Safety deviceMechanical method, trigger lock
SpecificationNo need to switch from one to the floor Strike depth adjustment adjuster Exhaust muffler Sound reduction free plug included
Used Hose(Max Super Air Hose) Inner diameter 5mm or more, within 30m in length
Working air pressure (MPa [kgf / cm <sup>2</sup> ])0.98~2.25(10~23)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan