Kondisi Barang:
Authorized Partner
Spesifikasi
| Applicable Pin Nail Length (mm) | 15,19,25,30,35,45,50 |
|---|---|
| Dimensions (H x W x L) (mm) | 217x66x257 |
| Equipment | Hexagon stick spanner 3mm, contact top (one each for slotting and flatting), cylinder cap protector |
| Included Accessories | Protective glasses, jet oiler (oil-filled), carrying case |
| Loading Number | Pin: 100 (up to about 130) |
| Mass (kg) | 1.3 |
| Safety device | Mechanical system, trigger lock device |
| Suitable Air Pressure (MPa) | 1.2 to 2.3 (about 12 to 23 kgf / cm <sup>2</sup> ) |
| Used Hose | Max Super Air Hose Series |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Both "grooving" and "flat driving" are safe to finish! Efficient work with "tip injection air duster (PAT)"!
With straight plug
Optimal work with two types of contact tops! A contact top for grooving that can be hit not only in "vertical" but also in "horizontal"
Equipped with one contact top for flat striking as standard equipment, which makes it difficult for the tip to be pressed even with soft materials such as cedar!
Tip injection air duster (PAT) is easy to use and aim!
With straight plug
Optimal work with two types of contact tops! A contact top for grooving that can be hit not only in "vertical" but also in "horizontal"
Equipped with one contact top for flat striking as standard equipment, which makes it difficult for the tip to be pressed even with soft materials such as cedar!
Tip injection air duster (PAT) is easy to use and aim!
Warning
Both "grooving" and "flat driving" are safe to finish! Efficient work with "tip injection air duster (PAT)"!With straight plug
Optimal work with two types of contact tops! A contact top for grooving that can be hit not only in "vertical" but also in "horizontal"
Equipped with one contact top for flat striking as standard equipment, which makes it difficult for the tip to be pressed even with soft materials such as cedar!
Tip injection air duster (PAT) is easy to use and aim!
Feature
Both "grooving" and "flat driving" are safe to finish! Efficient work with "tip injection air duster (PAT)"!With straight plug
Optimal work with two types of contact tops! A contact top for grooving that can be hit not only in "vertical" but also in "horizontal"
Equipped with one contact top for flat striking as standard equipment, which makes it difficult for the tip to be pressed even with soft materials such as cedar!
Tip injection air duster (PAT) is easy to use and aim!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
