Max High pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp27.999.900
Spesifikasi
Air Compressor UsedMax Super Air Compressor
Dimensions (H x W x L) (mm)353x133x301
EquipmentContact top
Included AccessoriesProtective glasses, jet oiler (oil-filled)
Loading NumberNail / staple / 120 (1 volume), 150 (1 volume), 200 (1 volume), 250 (1 volume)
Mass (kg)2.8
Safety deviceMechanical method, trigger lock
Used HoseMax Super Air Hose ID 5mm or more, length 30m or less
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])1.2 to 2.3 (about 12 to 23)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with revised JIS N90 nails! Compatible with nails from 65 to 90 mm. Powerfully drives nails into hard engineering wood! Recommended for those who prioritize driving power into ultra-hard materials such as LSL. Designed specifically for wire-linked nails.
Warning
Compatible with revised JIS N90 nails! Compatible with nails from 65 to 90 mm. Powerfully drives nails into hard engineering wood! Recommended for those who prioritize driving power into ultra-hard materials such as LSL. Designed specifically for wire-linked nails.
Feature
Compatible with revised JIS N90 nails! Compatible with nails from 65 to 90 mm. Powerfully drives nails into hard engineering wood! Recommended for those who prioritize driving power into ultra-hard materials such as LSL. Designed specifically for wire-linked nails.

Ulasan Produk

Tidak ada ulasan