Max High pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900
Spesifikasi
Air Compressor UsedMax Super Air Compressor
Dimensions (H x W x L) (mm)277x130x287
EquipmentContact top
Included AccessoriesProtective glasses, contact top (2), eyebolt 8 x 15, jet oiler (oil-filled)
Loading NumberNail Staple / 200 (1 roll)
Mass (kg)1.9
Safety deviceMechanical method, trigger lock
Used HoseMax Super Air Hose ID 5mm or more, length 30m or less
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.98~2.25(10~23)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with nails from 32 to 50 mm. Prevents driver marks and produces an excellent finish. Integrated contact nose for precise nail head capture.
Warning
Compatible with nails from 32 to 50 mm. Prevents driver marks and produces an excellent finish. Integrated contact nose for precise nail head capture.
Feature
Compatible with nails from 32 to 50 mm. Prevents driver marks and produces an excellent finish. Integrated contact nose for precise nail head capture.

Ulasan Produk

Tidak ada ulasan