Makita High pressure floor tacker (blue)

Sebelum PPN:
Rp16.999.900
Spesifikasi
ColorBlue
Dimensions (Length L x Width W x Height H) (mm)256x72x256
Included AccessoriesOiler, safety goggles, hex wrench 4, nose adapter (for flat striking)
Noise Level (dB(A))81 * Estimated
Number of Loading Staples1 station: 84/79, maximum 103
Staple Length (mm)25~50
Staple Width (mm)4 (MA line)
Suitable Air Pressure (MPa)1.18~2.26
Suitable Hose Inner Dia. (DIAmm)4.0 or higher (Makita high pressure air hose)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent handling with a small body. Tip shape for easy corner driving. You can hit firmly even when the wall is under tension! The internal structure has been revised to achieve high durability. You can operate the air duster button while holding it with one hand. Button shape for excellent operability. Low recoil & low noise. Driving depth can be adjusted. Dry firing prevention mechanism. Automatic switching between single and continuous shots. Thin and light grip that is easy to hold.
Warning
Excellent handling with a small body. Tip shape for easy corner driving. You can hit firmly even when the wall is under tension! The internal structure has been revised to achieve high durability. You can operate the air duster button while holding it with one hand. Button shape for excellent operability. Low recoil & low noise. Driving depth can be adjusted. Dry firing prevention mechanism. Automatic switching between single and continuous shots. Thin and light grip that is easy to hold.
Feature
Excellent handling with a small body. Tip shape for easy corner driving. You can hit firmly even when the wall is under tension! The internal structure has been revised to achieve high durability. You can operate the air duster button while holding it with one hand. Button shape for excellent operability. Low recoil & low noise. Driving depth can be adjusted. Dry firing prevention mechanism. Automatic switching between single and continuous shots. Thin and light grip that is easy to hold.

Ulasan Produk

Tidak ada ulasan