Makita high pressure floor tacker

Sebelum PPN:
Rp17.999.900
Spesifikasi
Included AccessoriesHex wrench, safety goggles, oiler
Mass (kg)1.7
Number of Loading Nails (pieces)60 (1 station)
SpecificationDriving depth adjustment, single shot / continuous, blank hit prevention, trigger lock, floor hitting support, air duster
Suitable Hose Inner Dia. (DIAmm)4.0 or more
Suitable Nails (mm)Width: 11.3 (flooring staple) Length: 32-50
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])1.18~2.26[12~23]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both powerful and overwhelmingly low recoil.
Securely fix flooring with 11.3mm wide staples.
Warning
Both powerful and overwhelmingly low recoil.
Securely fix flooring with 11.3mm wide staples.
Feature
Both powerful and overwhelmingly low recoil.
Securely fix flooring with 11.3mm wide staples.

Ulasan Produk

Tidak ada ulasan