Spesifikasi
| Dimensions (Length L x Width W x Height H) (mm) | 246x62x233 |
|---|---|
| Included Accessories | Nose adapter (2 pcs), oil pan, safety goggles, hex wrench 3 |
| Mass (kg) | 1.2 |
| Number of Loading Nails (pieces) | 100 (1 station) |
| Suitable Hose Inner Dia. (DIAmm) | 4 or more |
| Suitable Nails (mm) | (Finishing nails) 15/20/25/30/35/40/45/50/55, (Super finishing nails) 15/20/25/30/35/40/45/50 |
| Working Air Pressure (MPa [kgf/cm<sup>2</sup>]) | 1.18~2.26(12~23) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Touch lightly and drive firmly! Beautiful finish thanks to the "Smart Touch Mechanism". Driving is now possible just by lightly touching the component. Because it is flat, it can be driven stably even in unstable places, reducing the chance of mistakes. No pressing force is required and it can be driven in a comfortable position. Just by touching it, you can quickly and continuously hit it. Lightweight & compact body. Small diameter & soft grip. Air duster air volume and driving depth can also be adjusted using the adjustment dial.
Warning
Touch lightly and drive firmly! Beautiful finish thanks to the "Smart Touch Mechanism". Driving is now possible just by lightly touching the component. Because it is flat, it can be driven stably even in unstable places, reducing the chance of mistakes. No pressing force is required and it can be driven in a comfortable position. Just by touching it, you can quickly and continuously hit it. Lightweight & compact body. Small diameter & soft grip. Air duster air volume and driving depth can also be adjusted using the adjustment dial.Feature
Touch lightly and drive firmly! Beautiful finish thanks to the "Smart Touch Mechanism". Driving is now possible just by lightly touching the component. Because it is flat, it can be driven stably even in unstable places, reducing the chance of mistakes. No pressing force is required and it can be driven in a comfortable position. Just by touching it, you can quickly and continuously hit it. Lightweight & compact body. Small diameter & soft grip. Air duster air volume and driving depth can also be adjusted using the adjustment dial.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
